Skip Content
CLAMP PARALLEL REVO 12IN X 3.75IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP PARALLEL REVO 12IN X 3.75IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESKR3.512
  • Mfr. Model # KR3.512
  • UNSPSC # 27112129
  • CATALOGUE PAGE # 248
  • Shipping Weight 4.8 lbs

Product Details

The K-body clamp is the ideal choice for cabinets, drawers or desks. Jaws are guaranteed to be 90 degrees, the heavy-duty profiled steel rail minimizes flexing, the unique jaw-locking system prevents slippage, non-marring poly clad jaws, glue resistant.

Technical Specs

  • Application Clamping and Spreading Wood, Plastic, and Composite Materials
  • Clamping Surface D (In.) 5-3/4
  • Clamping Surface W (In.) 2
  • Bar Thickness (In.) 1-9/64
  • Handle Length (In.) 5-1/8
  • Includes Jaw Face Pads, Rail Protector Pads and Removeable End Stops
  • Item Parallel Clamp
  • Max. Jaw Opening (In.) 12
  • Load Capacity (Lb.) 1500
  • Nominal Rail Size (In.) 1-9/64 x 11/32
  • Screw Size (In.) 5/8
  • Spindle Dia. (In.) 5/8
  • Throat Depth (In.) 3-3/4
  • Width (In.) 5-3/4
  • Opening (In.) 12
  • Nominal Clamping Pressure 1,500 lbs.
  • Pad Type Flat, Removeable Jaw Protection Pad
  • Clamp Face (In.) 2
  • Bar Width (In.) 11/32
  • Handle Material 2 Composite Plastic
  • Bar Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list