Skip Content
CLAMP-ON SPRING LATCH,3 7/16 - 3 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP-ON SPRING LATCH,3 7/16 - 3 1/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YPL6
  • Mfr. Model # 2YPL6
  • UNSPSC # 31162602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • For Use With 1 27/32 - 2 3/32 Inch Neck Diameter And 3 7/16 - 3 1/2 Inch Hook Opening
  • Item Spring Latch
  • Material Plated Steel
  • Includes -
  • Finish -
  • Colour Natural
  • Neck Dia. 1-27/32 - 2-3/32"
  • Hook Opening 3-7/16 - 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list