Skip Content
CLAMP-ON SPRING LATCH,1 1/4 - 1 5/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP-ON SPRING LATCH,1 1/4 - 1 5/1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YPK7
  • Mfr. Model # 2YPK7
  • UNSPSC # 31162602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • For Use With 11/16 - 7/8 Inch Neck Diameter And 1 1/4 - 1 5/16 Inch Hook Opening
  • Finish -
  • Material Plated Steel
  • Includes -
  • Item Spring Latch
  • Colour Natural
  • Hook Opening 1-1/4 - 1-5/16"
  • Neck Dia. 11/16 - 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list