Skip Content
CLAMP ON LIGHT,100 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP ON LIGHT,100 W

ELECTRIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2V943
  • Mfr. Model # 2V943
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Includes Lamp
  • Item Task Light
  • Colour Black
  • Type Gooseneck
  • Cord Conductor 3
  • Cord Length 9 ft.
  • Lamp Type Halogen
  • Mounting Type Clamp On
  • Suggested Lamp Item No. 1E362
  • Voltage 120
  • Watts 100
  • Overall Reach 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list