CLAMP-ON CROSSOVER PIPE SZ 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP-ON CROSSOVER PIPE SZ 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4NXR5
  • Mfr. Model # 4NXR5
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1988
  • Shipping Weight 0.61 lbs

Product Details

Provides a 90 degree crossover. Structural Pipe Fitting, Type Clamp-On Crossover, Dia. 1.32 In., Material Cast Iron, Setscrew Case-Hardened, Resists Corrosion, Standards A153, A536-84.

Technical Specs

  • Dia. 1.32"
  • Item Structural Pipe Fitting
  • Material Cast Iron
  • Resists Corrosion
  • Type Clamp-On Crossover
  • Standards A153, A536-84
  • Setscrew Case-Hardened
  • Nominal Pipe Size (In.) 1
  • Material Tensile Strength (Lb.) Over 50,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list