Skip Content
CLAMP MIGHTY MINI STEEL 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP MIGHTY MINI STEEL 8 IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESMMS8
  • Mfr. Model # MMS8
  • UNSPSC # 27112133
  • CATALOGUE PAGE # 819
  • Shipping Weight 0.75 lbs

Product Details

The little clamp that does the work of a 1 in, 3 in, 6 in C-clamp...but does it 9x faster! Rails and fixed top jaw are drawn, heat treated, tempered and quenched under rigid controls. Spatter resistant. Standard swivel pressure pads built for solid depend

Technical Specs

  • Item Light Duty All-Steel Bar Clamp
  • Handle Length (In.) 2-1/2"
  • Application For Welding and Fabrication
  • Load Capacity (Lb.) 400
  • Max. Jaw Opening (In.) 8
  • Nominal Rail Size (In.) 17/32 X 1/4"
  • Spindle Dia. (In.) 15/32"
  • Screw Size (In.) 15/32"
  • Throat Depth (In.) 2-1/4"
  • Nominal Clamping Pressure 400 Lb.
  • Type Light Duty F Series Shop Floor
  • Opening (In.) 8"
  • Pad Type Standard Crimped on Swivel Pads
  • Swivel Type Crimped On
  • Swivel Pad (In.) 7/8"
  • Clamp Face (In.) 3/4 X 1-1/4"
  • Bar Material Steel
  • Handle Material Steel
  • Includes Standard Rail Profile, Standard Crimped on Swivel Pads
  • Bar Thickness (In.) 7/32
  • Bar Width (In.) 7/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list