CLAMP MIGHTY MINI STEEL 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP MIGHTY MINI STEEL 4IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESMMS4
  • Mfr. Model # MMS4
  • UNSPSC # 27112133
  • CATALOGUE PAGE # 819
  • Shipping Weight 0.65 lbs

Product Details

The little clamp that does the work of a 1 in, 3 in, 6 in C-clamp...but does it 9x faster! Rails and fixed top jaw are drawn, heat treated, tempered and quenched under rigid controls. Spatter resistant. Standard swivel pressure pads built for solid depend

Technical Specs

  • Application For Welding and Fabrication
  • Item Light Duty All-Steel Bar Clamp
  • Load Capacity (Lb.) 400
  • Handle Length (In.) 2-1/2"
  • Max. Jaw Opening (In.) 4"
  • Screw Size (In.) 15/32"
  • Nominal Rail Size (In.) 17/32 X 1/4"
  • Spindle Dia. (In.) 15/32"
  • Throat Depth (In.) 2-1/4"
  • Nominal Clamping Pressure 400 Lb.
  • Type Light Duty F Series Shop Floor
  • Opening (In.) 4"
  • Swivel Pad (In.) 7/8"
  • Pad Type Standard Crimped on Swivel Pads
  • Handle Material Steel
  • Swivel Type Crimped On
  • Clamp Face (In.) 3/4 X 1-1/4"
  • Bar Material Steel
  • Includes Standard Rail Profile, Standard Crimped on Swivel Pads
  • Bar Thickness (In.) 7/32
  • Bar Width (In.) 7/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list