Skip Content
CLAMP MIGHTY MINI STEEL 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP MIGHTY MINI STEEL 12IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESMMS12
  • Mfr. Model # MMS12
  • UNSPSC # 27112133
  • CATALOGUE PAGE # 819
  • Shipping Weight 0.88 lbs

Product Details

The little clamp that does the work of a 1 in, 3 in, 6 in C-clamp...but does it 9x faster! Rails and fixed top jaw are drawn, heat treated, tempered and quenched under rigid controls. Spatter resistant. Standard swivel pressure pads built for solid depend

Technical Specs

  • Application For Light Work Holding, Assembly, Fabrication and Repair
  • Bar Size (In.) 1/4"
  • Bar Thickness (In.) 17/32"
  • Clamping Surface W (In.) 1/2"
  • Clamping Surface D (In.) 1"
  • Load Capacity (Lb.) 400
  • Max. Jaw Opening (In.) 12
  • Item Light Duty All-Steel Bar Clamp
  • Handle Length (In.) 3-1/2"
  • Nominal Rail Size (In.) 17/32 X 1/4"
  • Screw Size (In.) 5/16"
  • Spindle Dia. (In.) 5/16"
  • Throat Depth (In.) 2-1/4"
  • Type F-Style, Light Duty
  • Width (In.) 7/16"
  • Nominal Clamping Pressure 400 Lb.
  • Opening (In.) 12"
  • Swivel Type Standard
  • Bar Width (In.) 1/4"
  • Swivel Pad (In.) 3/4"
  • Clamp Face (In.) 3/4 X 1/2"
  • Handle Material Steel
  • Bar Material Cold Drawn Alloy Steel
  • Includes Standard Rail Profile, Standard Crimped on Swivel Pads
  • Pad Type Standard Crimped on Swivel Pads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list