Discontinued with Replacement
CLAMP METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLAMP METER

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLECM950
  • Mfr. Model # CM950
  • UNSPSC # 4113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs
Suggested Replacement Product
CLAMP METER,400 HZ,DIGITAL,50 - 60 HZ

Your Price: NA

Product Details

Digital clamp-on meter, current 600 amps AC and DC, voltage 600 VAC and VDC, resistance 400.0 ohms, jaw size 1-3/8 inches, 3-3/4 LCD display, auto range, true rms.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list