Skip Content
Discontinued with Replacement
CLAMP METER TRUE RMS 1000A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP METER TRUE RMS 1000A

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLECM1350
  • Mfr. Model # CM1350
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
CLAMP METER 1000 AMP AC TRUE RMS

Price: NA

Product Details

Clamp-on test meters, GLEC1350, True RMS for accurate measurement when harmonics are present, AC amperage, AC/DC volts, analog bar graph to view quick changes, on/off for longer battery life,includes: (1) 9 V battery, test leads and carrying case,

Technical Specs

  • True RMS Yes
  • Counts 4,000
  • Max. AC Amps 1,000
  • Max. AC Volts 750
  • Max. DC Volts 1,000
  • Max. DC Amps 1000
  • Max. Resistance 400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list