Skip Content
CLAMP METER-TRMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP METER-TRMS

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLECMI100
  • Mfr. Model # CMI100
  • UNSPSC # 4113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Product Details

Digital clamp-on meter, current 600 amps AC and DC, voltage 600 VAC and VDC, resistance 400.0 ohms, jaw size 1-3/4 inches, 3-3/4 LCD display, auto range, true rms.

Technical Specs

  • Counts 6,000
  • Max. AC Volts 600
  • Jaw Capacity 1.81"
  • Max. AC Amps 1,000
  • Max. DC Volts 600
  • Max. Ohms 40M Ohms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list