Skip Content
CLAMP METER RMS 1000A AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP METER RMS 1000A AC/DC

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLECM1550
  • Mfr. Model # CM1550
  • UNSPSC # 41113708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Clamp-on test meters, GLEC1550, True RMS for accurate measurement when harmonics are present, AC amperage, AC/DC volts, analog bar graph to view quick changes, on/off for longer battery life,includes: (1) 9 V battery, test leads and carrying case,

Technical Specs

  • True RMS Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List