Skip Content
CLAMP METER OPEN JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP METER OPEN JAW

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLECSJ100
  • Mfr. Model # CSJ100
  • UNSPSC # 41113648
  • CATALOGUE PAGE # 1235
  • Shipping Weight 1.08 lbs

Product Details

Voltage, continuity and current tester in an open jaw design. Resistance up to 20 M ohms, AC current 200 amps, AC/DC voltage 1,000 Volts, audible continuity and diode test, auto power off. CAT IV 600 Volt, CAT III 1,000 Volt.

Technical Specs

  • Includes 1.5 V AAA Batteries, Test Leads and Carrying Case
  • Display LCD
  • Safety Rating CAT III, 600 V Per UL 61,010-1
  • Power Source 1.5 V AAA Batteries
  • Item Clampmeter, Open Jaw (CSJ-100)
  • Manufacturers Warranty Length Limited Lifetime Warranty
  • Counts 4000
  • Special Features Open Jaw Design Eases AC Current Measurement.
  • Jaw Opening 1.020"
  • Max. AC Amps 200
  • Max. DC Volts 1,000
  • Max. DC Amps 600
  • Max. Resistance 200 ?

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list