Skip Content
CLAMP METER ANALOG CATIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP METER ANALOG CATIV

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETRS3PRO
  • Mfr. Model # RS-3-PRO
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.93 lbs

Technical Specs

  • Battery Type AAA
  • Includes Test Leads, Battery (Installed for Resistance Measurement Only), Users Manual, Carrying Case
  • Operating Temp. 5 - 122 Degrees F
  • Item Clamp Meter
  • Display Rotary Scale
  • Special Features Measures Voltage and Current Without Batteries, Works Below 32 Degrees F
  • Safety Rating CAT IV 600V
  • Manufacturers Warranty Length 1 Year
  • Data Hold Yes
  • AC Response Average
  • AC Current Accuracy +/-2% + 5 Digits
  • Max. AC Volts 600
  • Jaw Capacity 1-3/4"
  • Calibration Frequency 50 - 60 Hz
  • Max. Ohms 1000
  • Max. AC Amps 300
  • Midscale Resistance 25 Ohms
  • Clamp Meter Jaw Style Clamp On
  • Digital/Analog Analog

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list