!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLAMP METER 660AAC

CLAMP METER 660AAC

IDEAL

CLAMP METER 660AAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER 660AAC

CLAMP METER 660AAC

IDEAL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # IDI61-763
  • Mfr. Model # 61-763
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.485 lbs

Product Details

Clamp-on meter, 660 Amps AC, N/A Amps DC, voltage (AC) 750, voltage(DC) 1000, resistance (Ohms) 999.9, counts 9999, auto ranging N, true RMS Yes, audible continuity yes, non-contact voltage detector N, N frequency counter, peak hold Y, min./max. memory N, auto power off Y, data hold Y, N bar graph, 999.9 capacitance, 2 percent AC current accuracy, diode test N, 9V battery type, CAT IV - 600V/ CAT III - 1000V safety rating, special features tight sight bottom display.

Technical Specs

  • Item TightSight(TM) Clamp Meters
  • Safety Rating CAT IV
  • Data Hold Yes
  • Calibration Frequency See Manual
  • Frequency Counter 20.0 - 400.0 Hz
  • Manufacturers Warranty Length 2 yr.
  • Audible Continuity Yes
  • Special Features Tightsight(TM) Bottom Display
  • Auto Power Off Selectable Auto Power Off
  • Digital/Analog Digital
  • Includes Leads, Alligator Clips and Case
  • Standards NIST

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list