CLAMP LTCH HRZ W/LEVR 4000 LBS 4.19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP LTCH HRZ W/LEVR 4000 LBS 4.19

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC375R
  • Mfr. Model # 375R
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 662
  • Shipping Weight 2.9 lbs

Technical Specs

  • Base Mounting Centers (In.) 2.25 x 2.25
  • Dia. (In.) 0.41
  • Holding Capacity (Lb.) 4000
  • Item Latch Clamp
  • Includes Ergonomic Grip, Latch Plate 385102 is Not Included Must be Order Thur Grainger Sourcing
  • Overall Height (In.) 4.19
  • Adjustable Range 0 - 0.69
  • Overall Length (In.) 10.19
  • Type Horizontal, w/ release lever
  • Arm U-Bolt
  • Latch Centerline 1.13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list