CLAMP LOCKING FAST RELEASE 6R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP LOCKING FAST RELEASE 6R

IRWIN VISE-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR17T
  • Mfr. Model # 17T
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Finish Chrome Plated
  • Item Fast Release(TM) Locking C-Clamps With Regular Tips
  • Throat Depth 1-1/2"
  • Material Metal Alloy
  • Screw Mechanism Micro-Adjustment
  • Jaw Width 2-1/8"
  • Swivel Pad No
  • Locking Clamp Product Grouping Locking C-Clamps
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nominal Clamp Size 6"
  • Overall Clamp Length 6"
  • Number of Pieces 1
  • Locking Mechanism Release Lever
  • Standards ANSI
  • Characteristics Soft Grips
  • Clamping Force Not Rated
  • Max. Opening 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list