Skip Content
CLAMP LOCKING FAST RELEASE 11R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP LOCKING FAST RELEASE 11R

IRWIN VISE-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR19T
  • Mfr. Model # 19T
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

Locking C-clamp with regular tips. Length, 11 inches with a 2-5/8 inch throat depth.

Technical Specs

  • Finish Nickel Plated
  • Item Vise-Grip Locking C-Clamps With Regular Tips
  • Locking Mechanism Release Lever
  • Standards Meets ANSI Spec
  • Material Hardened Alloy Steel
  • Screw Mechanism Hex Key Adjustment Screw Adjusts Clamping Pressure
  • Throat Depth 2-5/8"
  • Overall Clamp Length 11"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Locking Clamp Product Grouping Locking C-Clamps
  • Nominal Clamp Size 11"
  • Number of Pieces 1
  • Characteristics Soft Grips
  • Swivel Pad No
  • Clamping Force Not Rated
  • Max. Opening 3-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list