Skip Content
CLAMP LIGHT DUTY INDUSTRIAL 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP LIGHT DUTY INDUSTRIAL 8IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BES1200S8
  • Mfr. Model # 1200S8
  • UNSPSC # 27112133
  • CATALOGUE PAGE # 817
  • Shipping Weight 3.75 lbs

Product Details

Bessey sliding arm clamp. The light-duty F clamp body is created from profiled cold-drawn steel and then heat formed. Swivel mounted pad. Size 8 inch rail and 1,200 pounds clamping pressure. Made in Germany.

Technical Specs

  • Max. Jaw Opening (In.) 8
  • Nominal Rail Size (In.) 7/8 X 7/16"
  • Nominal Clamping Pressure 1200
  • Throat Depth (In.) 4-3/4"
  • Bar Thickness (In.) 7/16"
  • Bar Width (In.) 7/8"
  • Application Fabrication, Welding, Repetitive Clamping
  • Item Classic Light-Duty F-Clamps
  • Includes Ergonomic Grip
  • Type Spark-duty
  • Opening (In.) 8"
  • Swivel Type Hex Head
  • Pad Type Swivel Pad
  • Handle Material Steel
  • Bar Material Extruded Steel
  • Load Capacity (Lb.) 1200
  • Spindle Dia. (In.) 0.7
  • Swivel Pad (In.) 1-1/2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list