Skip Content
CLAMP LEVER 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP LEVER 8IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESLC8
  • Mfr. Model # LC8
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 819
  • Shipping Weight 2.45 lbs

Product Details

Bessey sliding arm lever clamps Slide the moveable arm into place and pull on the ratchet handle to clamp into position This F clamp cannot be overloaded. Size 8 inch rail with 770 pounds of clamping pressure. Made in Germany.

Technical Specs

  • Handle Length (In.) 5"
  • Max. Jaw Opening (In.) 8
  • Load Capacity (Lb.) 660
  • Item All-Steel Lever Bar Clamps
  • Application For Welding and Fabrication
  • Throat Depth (In.) 4"
  • Nominal Rail Size (In.) 55/64 X 11/32"
  • Type L Series
  • Nominal Clamping Pressure 660 Lb.
  • Opening (In.) 8"
  • Clamp Face (In.) 1-1/8 X 2"
  • Pad Type Pivoting
  • Bar Material Steel
  • Handle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list