Skip Content
CLAMP LATCH VERT 1000 LBS 2.36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP LATCH VERT 1000 LBS 2.36 IN

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC334
  • Mfr. Model # 334
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Holding Capacity (Lb.) 1000
  • Dia. (In.) 0.28
  • Base Mounting Centers (In.) 0.75 x 1.00
  • Overall Height (In.) 2.36
  • Includes Ergonomic Grip
  • Item Latch Clamp
  • Type Vertical Latch
  • Overall Length (In.) 4.10
  • Adjustable Range 0 - 0.80
  • Latch Centerline 0.12"
  • Arm U-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list