CLAMP LATCH HRZ W/LVR 2000 LBS 2.89 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP LATCH HRZ W/LVR 2000 LBS 2.89

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC341R
  • Mfr. Model # 341R
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 662
  • Shipping Weight 1.5 lbs

Technical Specs

  • Dia. (In.) 0.33"
  • Base Mounting Centers (In.) 1.63 x 1.50"
  • Includes Ergonomic Grip
  • Holding Capacity (Lb.) 2000
  • Item Pull Action Latch Clamps
  • Overall Height (In.) 2.89"
  • Overall Length (In.) 8.20"
  • Type Horizontal
  • Adjustable Range 0.97"
  • Latch 341005
  • Arm U Bolt
  • Thread Size M8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list