Skip Content
CLAMP LATCH HORIZ 750 LBS 2.58 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP LATCH HORIZ 750 LBS 2.58 IN

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC371
  • Mfr. Model # 371
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Base Mounting Centers (In.) 1.25 x 1.94"
  • Dia. (In.) 0.34"
  • Includes Ergonomic Grip
  • Holding Capacity (Lb.) 750
  • Item Pull Action Latch Clamps
  • Overall Height (In.) 2.58"
  • Overall Length (In.) 11.89"
  • Type Horizontal
  • Arm J Hook
  • Latch Centerline 1.42"
  • Adjustable Range 0.94"
  • Thread Size M10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list