Skip Content
CLAMP LATCH ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP LATCH ACTION

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC351SS
  • Mfr. Model # 351SS
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 662
  • Shipping Weight 0.61 lbs

Product Details

Latch clamp, horizontal, SS. Holding capacity 450 lb. Overall height 1.83 inches, overall length 8.82 inches, diameter 0.22 inches. Base mounting centers 1.37 x 0.75 inches. J hook arm. Adjustable range 0-4. Latch centerline 0.75 inches. Includes ergonomi

Technical Specs

  • Base Mounting Centers (In.) 0.75 x 1.37"
  • Overall Height (In.) 1.83"
  • Type Stainless Steel
  • Overall Length (In.) 8.82"
  • Arm J Hook
  • Holding Capacity (Lb.) 450 lbs.
  • Dia. (In.) 0.22"
  • Includes Ergonomic Grip
  • Item Pull Action Latch Clamps
  • Thread Size M8
  • Adjustable Range 0.49"
  • Latch Centerline 0.75"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list