CLAMP LATCH ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP LATCH ACTION

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC341SS
  • Mfr. Model # 341SS
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 662
  • Shipping Weight 1.47 lbs

Product Details

Latch clamp, SS, horizontal. Holding capacity 2000 lb. Overall height 2.89 inches, overall length 8.20 inches. Diameter 0.33 inches. Base mounting centers 1.50 x 1.63 inches. U bolt arm. Adjustable range 0-2.5. Latch centerline 0.94 inches. Includes ergon

Technical Specs

  • Base Mounting Centers (In.) 1.63 x 1.50
  • Overall Height (In.) 2.89
  • Overall Length (In.) 8.20
  • Type Stainless Steel
  • Arm U-Bolt
  • Dia. (In.) 0.33
  • Holding Capacity (Lb.) 2000
  • Includes Ergonomic Grip
  • Item Latch Clamp, SS
  • Adjustable Range 0-0.76
  • Latch Centerline 0.94"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list