Skip Content
CLAMP KIT PEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP KIT PEX

OETIKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTR18500184
  • Mfr. Model # 18500184
  • UNSPSC # 31162901
  • CATALOGUE PAGE # 1812
  • Shipping Weight 5.03 lbs

Technical Specs

  • Item PEX Clamp Assortment
  • PEX Size 1/2", 3/4", 1"
  • Specific Fitting Shape Clamp
  • Basic Fitting Shape Clamp
  • Pipe Size - Pipe Fitting 1" x 3/4" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list