Skip Content
Discontinued with Replacement
CLAMP JR S/S 5/8INX 2INID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP JR S/S 5/8INX 2INID

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIJ207
  • Mfr. Model # J207
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CLAMP 201SS 5/8 X0.030 2 DIA

Price: NA

Product Details

Preformed stainless steel metal strapping clamp, vibration resistant, 5/8 inch x 2 inch inside diameter.

Technical Specs

  • Width (In.) 5/8
  • Thickness (In.) 0.030

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list