Skip Content
CLAMP JR S/S 3/8INX 1-3/8INID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLAMP JR S/S 3/8INX 1-3/8INID

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIJ202
  • Mfr. Model # J202
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Preformed stainless steel metal strapping clamp, vibration resistant, 3/8 inch x 1-3/8 inch inside diameter.

Technical Specs

  • Thickness (In.) 0.026
  • Width (In.) 3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list