Discontinued with Replacement
CLAMP JR S/S 1/2INX 4INID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLAMP JR S/S 1/2INX 4INID

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIJ249
  • Mfr. Model # J249
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CLAMP 201SS 1/2 X0.030 4 DIA

Your Price: NA

Product Details

Preformed stainless steel metal strapping clamp, vibration resistant, 1/2 inch x 4 inch inside diameter.

Technical Specs

  • Thickness (In.) 0.030
  • Width (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list