Skip Content
CLAMP I BAR REG/DUTY 1INX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP I BAR REG/DUTY 1INX4FT

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR21804
  • Mfr. Model # 21804
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Application For hard everyday production work
  • Bar Thickness (In.) 5/32
  • Clamping Surface D (In.) 1-13/16
  • Bar Size (In.) 7/16 x 1 1/2 x 5/32
  • Handle Length (In.) -
  • Includes Compressed Metal Pawl, Rapid Acting Powerful Clamp, No-slip Notches
  • Item I-Bar Clamp
  • Clamping Surface W (In.) 1-7/8
  • Max. Jaw Opening (In.) 48
  • Nominal Rail Size (In.) -
  • Screw Size (In.) -
  • Load Capacity (Lb.) 6,000
  • Spindle Dia. (In.) 5/8
  • Throat Depth (In.) 1-13/16
  • Type Heavy Duty
  • Width (In.) -
  • Opening (In.) 48
  • Pad Type -
  • Nominal Clamping Pressure -
  • Swivel Pad (In.) -
  • Bar Width (In.) 1-1/2
  • Swivel Type -
  • Clamp Face (In.) 1-7/8 x 1-13/16
  • Handle Material Steel w/Wood Crank
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list