Skip Content
CLAMP I BAR REG/DUTY 1INX2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP I BAR REG/DUTY 1INX2FT

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR21801
  • Mfr. Model # 21801
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.95 lbs

Technical Specs

  • Application For hard everyday production work
  • Bar Size (In.) 7/16 x 1 1/2 x 5/32
  • Clamping Surface D (In.) 1-13/16
  • Bar Thickness (In.) 5/32
  • Clamping Surface W (In.) 1-7/8
  • Handle Length (In.) -
  • Load Capacity (Lb.) 6,000
  • Includes Compressed Metal Pawl, Rapid Acting Powerful Clamp, No-slip Notches
  • Item I-Bar Clamp
  • Nominal Rail Size (In.) -
  • Max. Jaw Opening (In.) 24
  • Spindle Dia. (In.) 5/8
  • Screw Size (In.) -
  • Throat Depth (In.) 1-13/16
  • Width (In.) -
  • Type Heavy Duty
  • Nominal Clamping Pressure -
  • Opening (In.) 24
  • Pad Type -
  • Swivel Pad (In.) -
  • Swivel Type -
  • Handle Material Steel with Wood crank
  • Bar Width (In.) 1-1/2
  • Clamp Face (In.) 1-7/8 x 1-13/16
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list