CLAMP HOSE WAVESEAL SIZE 32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP HOSE WAVESEAL SIZE 32

TRIDON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRI36003-0032-051
  • Mfr. Model # 36003-0032-051
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 3160
  • Shipping Weight 0.1 lbs

Product Details

Constant-tension type with unique wave ring technology to help maintain steady pressure around the entire connection. 9/16 inch band width. 300 stainless steel band/housing. 410 stainless steel screw.

Technical Specs

  • Item Clamp
  • SAE Number 32
  • Metric Dia. Max. 59.0 mm
  • Metric Dia. Min. 39.0 mm
  • Band Slots Yes
  • Bridge Material 300 Stainless Steel if Required
  • Min. Clamp Dia. 1-9/16"
  • Max. Clamp Dia. 2-5/16"
  • Clamp Type WaveSeal360
  • Screw Size 5/16"
  • Hose Clamp Band Material Stainless Steel
  • Hose Clamp Band Width 9/16"
  • Hose Clamp Product Group Hose Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list