CLAMP HOSE THERMOFLX 3-3/4 - 4-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CLAMP HOSE THERMOFLX 3-3/4 - 4-5/8

TRIDON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRI825-450
  • Mfr. Model # 825-450
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3159
  • Shipping Weight 0.14 lbs

Product Details

Thermal Flex(TM) spring loaded gear drive hose clamp, stainless steel, 360 Degrees pressure seal, round edge band, range of adjustment: 3-3/4 in. minimum to 4-5/8 in. maximum.

Technical Specs

  • Item Clamp
  • Clamp Type Thermoflx
  • Max. Clamp Dia. 4-5/8"
  • Min. Clamp Dia. 3-3/4"
  • Hose Clamp Product Group Hose Clamp
  • Hose Clamp Band Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list