CLAMP HOSE  THERMOFLEX 1TO 1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLAMP HOSE THERMOFLEX 1TO 1-3/4

TRIDON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRI825-175
  • Mfr. Model # 825-175
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3159
  • Shipping Weight 0.13 lbs

Product Details

Thermal Flex(TM) spring loaded gear drive hose clamp, stainless steel, 360 Degrees pressure seal, round edge band, range of adjustment: 1 in. minimum to 1-3/4 in. maximum.

Technical Specs

  • Item Clamp
  • Min. Clamp Dia. 1"
  • Max. Clamp Dia. 1-3/4"
  • Clamp Type Thermoflx
  • Hose Clamp Band Material Stainless Steel
  • Hose Clamp Product Group Hose Clamp

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list