close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Provides uniform sealing pressure for a positive reliable seal. Designed for high vibration and large diameter applications. 3/4 inch band width. 301 stainless band/bridge/trunnion/t-bolt. 7/16 inch 300 stainless hex nut.
Technical Specs
- Item Clamp
- SAE Number 750
- Metric Dia. Max. 198.4 mm
- Metric Dia. Min. 190.5 mm
- Band Slots No
- Bridge Material 300 Stainless Steel
- Min. Clamp Dia. 7-1/2"
- Max. Clamp Dia. 7-13/16"
- Clamp Type Standard T-Bolt
- Screw Size 7/16"
- Hose Clamp Band Width 3/4"
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Band Material Stainless Steel
Compliance and Restrictions
-
None