CLAMP HOSE TBOLT GR 300 SIZE 163 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP HOSE TBOLT GR 300 SIZE 163

TRIDON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRI30011-0163-051
  • Mfr. Model # 30011-0163-051
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 3160
  • Shipping Weight 0.1 lbs

Product Details

Provides uniform sealing pressure for a positive reliable seal. Designed for high vibration and large diameter applications. 3/4 inch band width. 301 stainless band/bridge/trunnion/t-bolt. 7/16 inch 300 stainless hex nut.

Technical Specs

  • Item Clamp
  • SAE Number 163
  • Metric Dia. Max. 47.8 mm
  • Metric Dia. Min. 41.3 mm
  • Band Slots No
  • Bridge Material 300 Stainless Steel
  • Max. Clamp Dia. 1-7/8"
  • Min. Clamp Dia. 1-5/8"
  • Clamp Type Standard T-Bolt
  • Screw Size 7/16"
  • Hose Clamp Band Material Stainless Steel
  • Hose Clamp Product Group Hose Clamp
  • Hose Clamp Band Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list