CLAMP HOSE TBOLT GR 300 SIZE 138 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CLAMP HOSE TBOLT GR 300 SIZE 138

TRIDON

Web Price : $7.36 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRI30011-0138-051
  • Mfr. Model # 300110138051
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 3160
  • Shipping Weight 0.12 lbs

Product Details

Provides uniform sealing pressure for a positive reliable seal. Designed for high vibration and large diameter applications. 3/4 inch band width. 301 stainless band/bridge/trunnion/t-bolt. 7/16 inch 300 stainless hex nut.

Technical Specs

  • Item Clamp
  • SAE Number 138
  • Metric Dia. Max. 39.9 mm
  • Metric Dia. Min. 35.1 mm
  • Band Slots No
  • Bridge Material 300 Stainless Steel
  • Min. Clamp Dia. 1-3/8"
  • Max. Clamp Dia. 1-9/16"
  • Clamp Type Standard T-Bolt
  • Screw Size 7/16"
  • Hose Clamp Band Material Stainless Steel
  • Hose Clamp Band Width 3/4"
  • Hose Clamp Product Group Hose Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list