Skip Content
CLAMP HOSE SS 1-5/16IN TO 2-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP HOSE SS 1-5/16IN TO 2-1/4IN

TRIDON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRIHAS28
  • Mfr. Model # HAS28
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3158
  • Shipping Weight 0.05 lbs

Product Details

Stainless steel hose clamp, 5/16 hex slotted 305 stainless steel screw, 1/2 in. 300 stainless steel band, 300 stainless steel housing, range of adjustment: 1-5/16 in.minimum to 2-1/4 in. maximum.

Technical Specs

  • SAE Number J1508
  • Item Clamp
  • Clamp Type HAS(Regular)
  • Metric Dia. Min. 33.0 mm
  • Screw Size 8 mm
  • Max. Clamp Dia. 2-1/4"
  • Metric Dia. Max. 57mm
  • Min. Clamp Dia. 1-5/16"
  • Hose Clamp Band Material Stainless Steel
  • Hose Clamp Product Group Hose Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list