Skip Content
CLAMP HOSE SNAPLOCK 2IN 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP HOSE SNAPLOCK 2IN 10/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XHE8
  • Mfr. Model # 1XHE8
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Hose Clamp
  • Band Material 201/301 Stainless Steel
  • Housing Material 201/301 Stainless Steel
  • SAE Number 24
  • Metric Dia. Max. 50.8
  • Metric Dia. Min. 25.40
  • Screw Material Plated Steel
  • Thickness 0.022"
  • Band Slots Rectangular
  • Hose Clamp Band Width 9/16"
  • Hose Clamp Product Group Hose Clamp
  • Hose Clamp Install Torque 30 to 35 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list