CLAMP HOSE S/SCREW 5/16-7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP HOSE S/SCREW 5/16-7/8

TRIDON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRIMAH6
  • Mfr. Model # MAH6
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3158
  • Shipping Weight 0.05 lbs

Product Details

Stainless steel micro hose clamp, 5/16 in. 301 stainless steel band, 301 stainless steel housing, 1/4 in. hex slotted 401 stainless steel screw, range of adjustment 7/16 in. (8 mm) minimum to 7/8 in. (22 mm) maximum.

Technical Specs

  • Type Acier Inoxydable
  • Item Hose Clamp
  • Material of Construction Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list