Skip Content
CLAMP HOSE S/SCREW 1/2IN TO 1-1/16I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP HOSE S/SCREW 1/2IN TO 1-1/16I

TRIDON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRIMAH10
  • Mfr. Model # MAH10
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3158
  • Shipping Weight 0.015 lbs

Product Details

Stainless steel micro hose clamp, 5/16 in. 301 stainless steel band, 301 stainless steel housing, 1/4 in. hex slotted 401 stainless steel screw, range of adjustment 1/2 in. (10 mm) minimum to 1-1/16 in. (27 mm) maximum.

Technical Specs

  • Max. Clamp Dia. (In.) 1-1/16
  • Min. Clamp Dia. (In.) 3/8
  • Item Hose Clamp
  • Material of Construction Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list