CLAMP HOSE FLEX GEAR SIZE 28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP HOSE FLEX GEAR SIZE 28

TRIDON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRI47028-51
  • Mfr. Model # 47028-51
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 3160
  • Shipping Weight 0.1 lbs

Product Details

9/16 inch band width. Lined 300 stainless band. 300 Stainless housing/spring. 5/16 inch plated carbon hex head nut. Spring designed to eliminate cold-flow leakage caused by fluctuating temperatures.

Technical Specs

  • SAE Number 28
  • Item Clamp
  • Metric Dia. Max. 57.0 mm
  • Metric Dia. Min. 33.0 mm
  • Band Slots Yes
  • Bridge Material 300 Stainless Steel if Required
  • Clamp Type Flex-Gear
  • Screw Size 5/16"
  • Min. Clamp Dia. 1-5/16"
  • Max. Clamp Dia. 2-1/4"
  • Hose Clamp Band Width 9/16"
  • Hose Clamp Band Material Stainless Steel
  • Hose Clamp Product Group Hose Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list