Skip Content
CLAMP HOSE FLEX GEAR HD SIZE 662 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP HOSE FLEX GEAR HD SIZE 662

TRIDON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRI45650-51
  • Mfr. Model # 45650-51
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 3160
  • Shipping Weight 0.1 lbs

Product Details

5/8 inch band width. Lined 300 stainless band. 300 stainless housing/spring. 3/8 inch plated carbon hex head nut. Spring designed to eliminate cold-flow leakage caused by fluctuating temperatures.

Technical Specs

  • SAE Number 650
  • Housing Material 300 Stainless Steel
  • Band Material 300 Stainless Steel
  • Item Clamp
  • Metric Dia. Max. 168.0 mm
  • Screw Material 410 Stainless Steel
  • Band Slots Yes
  • Metric Dia. Min. 146.0 mm
  • Bridge Material 300 Stainless Steel if Required
  • Clamp Type Flex-Gear HD
  • Screw Size 3/8"
  • Min. Clamp Dia. 5-3/4"
  • Hose Clamp Band Material Stainless Steel
  • Hose Clamp Band Width 5/8"
  • Hose Clamp Product Group Hose Clamp

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List