CLAMP HOSE FLEX GEAR HD SIZE 612 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CLAMP HOSE FLEX GEAR HD SIZE 612

TRIDON

Web Price : $6.82 / EACH

Minimum Order Quantity: 10
Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRI45600-51
  • Mfr. Model # 4560051
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 3160
  • Shipping Weight 0.27 lbs

Product Details

5/8 inch band width. Lined 300 stainless band. 300 stainless housing/spring. 3/8 inch plated carbon hex head nut. Spring designed to eliminate cold-flow leakage caused by fluctuating temperatures.

Technical Specs

  • SAE Number 600
  • Item Clamp
  • Metric Dia. Max. 155.0 mm
  • Metric Dia. Min. 133.0 mm
  • Band Slots Yes
  • Bridge Material 300 Stainless Steel if Required
  • Clamp Type Flex-Gear HD
  • Screw Size 3/8"
  • Min. Clamp Dia. 5-1/4"
  • Hose Clamp Product Group Hose Clamp
  • Hose Clamp Band Material Stainless Steel
  • Hose Clamp Band Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list