close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
5/8 inch band width. Lined 300 stainless band. 300 stainless housing/spring. 3/8 inch plated carbon hex head nut. Spring designed to eliminate cold-flow leakage caused by fluctuating temperatures.
Technical Specs
- Item Clamp
- SAE Number 550
- Metric Dia. Max. 143.0 mm
- Metric Dia. Min. 121.0 mm
- Band Slots Yes
- Bridge Material 300 Stainless Steel if Required
- Screw Size 3/8"
- Min. Clamp Dia. 4-3/4"
- Clamp Type Flex-Gear HD
- Hose Clamp Band Material Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Band Width 5/8"
Compliance and Restrictions
-
None