Skip Content
CLAMP,HOSE END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP,HOSE END

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3LX79
  • Mfr. Model # 3LX79
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Hose End Clamp
  • Max. Hose Outside Dia. (In.) 1-1/2
  • Min. Hose Outside Dia. (In.) 1-5/16
  • Hose Inside Dia. (In.) 1
  • Torque (Foot-Pounds) 12
  • Type 2 Bolt
  • Material of Construction Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list