CLAMP HOSE 8IN TO 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP HOSE 8IN TO 10IN

TRIDON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRIHS152
  • Mfr. Model # HS152
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3158
  • Shipping Weight 1.0 lbs

Product Details

Hose clamp, 5/16 hex slotted carbon clear chromate plated screw, 1/2 in. 301 stainless steel band, 301 stainless steel housing, range of adjustment: 8 in. minimum to 10 in. maximum.

Technical Specs

  • SAE Number J1508
  • Item Clamp
  • Clamp Type HS(Regular)
  • Screw Size 5/16"
  • Min. Clamp Dia. 8"
  • Hose Clamp Band Material Stainless Steel
  • Hose Clamp Product Group Hose Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list