Skip Content
CLAMP HOSE 7/16IN TO 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP HOSE 7/16IN TO 1IN

TRIDON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRIMH8
  • Mfr. Model # MH8
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3158
  • Shipping Weight 0.015 lbs

Product Details

Micro hose clamp, 5/16 in. 301 stainless steel band, 301 stainless steel housing, 1/4 in. hex slotted carbon clear chromate plated screw, range of adjustment 7/16 in. (11 mm) minimum to 1 in. (22 mm) maximum.

Technical Specs

  • Hose Clamp Band Material Stainless Steel
  • Hose Clamp Product Group Hose Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list