Skip Content
HOSE CLAMP,SS,2EAR,5/16IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOSE CLAMP,SS,2EAR,5/16IN,PK100

OETIKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTR15100004
  • Mfr. Model # 15100004
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Plain
  • Closed - Open (In.) 0.276 - 0.354
  • Closed - Open (mm) 7.0 - 9.0
  • Item Hose Clamp
  • Nominal Size (In.) 5/16
  • Material Stainless Steel
  • Thickness (In.) 0.031
  • Type Crimp, 2-Ear Hose
  • Width (In.) 0.276
  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list