Skip Content
CLAMP HOSE 2 EAR 43-46.0MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP HOSE 2 EAR 43-46.0MM

OETIKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTR10100049
  • Mfr. Model # 10100049
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.13 lbs

Technical Specs

  • Finish Zinc-Plated
  • Item Hose Clamp
  • Closed - Open (In.) 1.598 - 1.811
  • Closed - Open (mm) 40.6 - 46.0
  • Material Steel
  • Nominal Size (In.) 1-3/4
  • Thickness (In.) 0.059
  • Type Crimp, 2-Ear Hose
  • Width (In.) 0.394
  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list